Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 26

  • Mfr # SF3216EL

  • Zoro # G1986321


product price: $11.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Head Thickness
1/4"
Material - Machining
High Speed Steel
Drill Size
#26
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3216EL
Zoro #
G1986321
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Drill Size
#26
Outside Dia.
1/2 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 in
Inside Dia.
#26
Size- Decimal
#26 (0.1470)
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
7.50mm - 0.2953

Details

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.1470
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Measurement System
Wire
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.