Zoro Homepage

Drill Bushing, Type SF, Drill Size No 26

  • Mfr # SF325EL

  • Zoro # G3085918


product price: $8.55
/ea

Key Features

Measurement System
Wire
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Dia.
51/64 in
Inside Dia.
#26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF325EL
Zoro #
G3085918
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
51/64 in
Inside Dia.
#26
Size- Decimal
#26 (0.1470)
Outside Dia.
1/2 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/16 in
Drill Size
#26
Size - Decimal
1/2 in - 0.5000

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.