Zoro Homepage

Drill Bushing, Type SF, Drill Size No 26

  • Mfr # SFT208EL

  • Zoro # G3057629


product price: $10.29
/ea

Key Features

Heat Treatment
Through Hardened
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT208EL
Zoro #
G3057629
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
9/16 in
Head Thickness
1/4"
Drill Size
#26
Size- Decimal
#26 (0.1470)
Outside Dia.
5/16 in
Inside Dia.
#26
Size - Decimal
#26 - 0.1470

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.