Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size No 27
- Mfr # SF325EJ
- Zoro # G3085945
product price:Â
$
8.89
/ea
Key Features
Overall Length
5/16 in
Head Dia.
51/64 in
Hardness
Rc 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF325EJ
- Zoro #
- G3085945
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Slip Fixed Renewable Combination
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Slip-Fixed/Renewable Drill Bushing (SF)
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.1440
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- SF
Dimensions
- Overall Length
- 5/16 in
- Head Dia.
- 51/64 in
- Outside Dia.
- 1/2 in
- Drill Size
- #27
- Head Thickness
- 1/4"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #27
- Size- Decimal
- #27 (0.1440)
- Outside Dia. Tolerance
- -0.0002 in /+0.0000 in
- Size - Decimal
- 1/2 in - 0.5000
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.