Zoro Homepage

Drill Bushing, Type SF, Drill Size No 27

  • Mfr # SFT2016EJ

  • Zoro # G9735223


product price: $14.19
/ea

Key Features

Head Material
High Speed Steel
Drill Size
#27
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2016EJ
Zoro #
G9735223
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#27
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#27 (0.1440)
Head Thickness
1/4"
Overall Length
1 in
Inside Dia.
#27
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
9/16 in
Size - Decimal
#27 - 0.1440

Details

Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Measurement System
Wire
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1440
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.