Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 28

  • Mfr # SF328EF

  • Zoro # G3070247


product price: $9.45
/ea

Key Features

Overall Length
1/2 in
Head Thickness
1/4"
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328EF
Zoro #
G3070247
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Head Thickness
1/4"
Drill Size
#28
Outside Dia.
1/2 in
Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
#28 (0.1405)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#28
Size - Decimal
3/8 in - 0.3750

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Wire
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Decimal Equivalent
0.1405
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.