Drill Bushing, Type SF, Drill Size No 28
Mfr # SFT164EF
Zoro # G3064391
product price: $9.89
/eaKey Features
Bushing Head Type
Headed
Drill Size
#28
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/4 in
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT164EF
Zoro #
G3064391
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#28
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/4 in
Size- Decimal
#28 (0.1405)
Head Dia.
7/16 in
Inside Dia.
#28
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Head Thickness
1/4"
Size - Decimal
#28 - 0.1405
Drill Bit Dimension Type
Wire
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.