Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 28

  • Mfr # SFT165EF

  • Zoro # G3064227


product price: $10.39
/ea

Key Features

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Dia.
7/16 in
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT165EF
Zoro #
G3064227
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
7/16 in
Inside Dia.
#28
Overall Length
5/16 in
Size- Decimal
#28 (0.1405)
Outside Dia.
1/4 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#28
Size - Decimal
#28 - 0.1405
Drill Bit Dimension Type
Wire

Details

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.1405
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.