Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 29

  • Mfr # SFT1612EC

  • Zoro # G9736921


product price: $13.25
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#29
Finish
High Speed Steel
Hardness
Rc 62-64
Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1612EC
Zoro #
G9736921
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#29
Outside Dia.
1/4 in
Head Dia.
7/16 in
Size- Decimal
#29 (0.1360)
Head Thickness
1/4"
Drill Size
#29
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
#29 - 0.1360
Drill Bit Dimension Type
Wire

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.1360
Finish
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Measurement System
Wire
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.