Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 3

  • Mfr # SF3234GM

  • Zoro # G6270686


product price: $25.19
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Outside Dia.
1/2 in
Material - Machining
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF3234GM
Zoro #
G6270686
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Head Thickness
1/4"
Inside Dia.
#3
Size- Decimal
#3 (0.2130)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
2 1/8 in
Head Dia.
51/64 in
Drill Size
#3
Size - Decimal
1 in - 1.0000

Details

Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.2130
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Material
52100 Thru Hardened
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.