Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size No 3
- Mfr # SF325GM
- Zoro # G3085531
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Drill Size
#3
Head Material
High Speed Steel
Bushing Head Type
Headed
Inside Dia.
#3
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF325GM
- Zoro #
- G3085531
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Slip-Fixed/Renewable Drill Bushing (SF)
- Decimal Equivalent
- 0.2130
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Measurement System
- Wire
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Slip Fixed Renewable Combination
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- SF
Dimensions
- Drill Size
- #3
- Inside Dia.
- #3
- Outside Dia. Tolerance
- -0.0002 in /+0.0000 in
- Head Dia.
- 51/64 in
- Overall Length
- 5/16 in
- Outside Dia.
- 1/2 in
- Head Thickness
- 1/4"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #3 (0.2130)
- Size - Decimal
- 1/2 in - 0.5000
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.