Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 3

  • Mfr # SFT2410GM

  • Zoro # G3095200


product price: $8.19
/ea

Key Features

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Drill Size
#3
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2410GM
Zoro #
G3095200
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
#3
Head Dia.
5/8 in
Size- Decimal
#3 (0.2130)
Inside Dia.
#3
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Outside Dia.
3/8 in
Overall Length
5/8 in
Size - Decimal
#21 - 0.1590

Details

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.2130
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Bushing Head Type
Headed
Finish
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Measurement System
Wire
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.