Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 3

  • Mfr # SFT2416GM

  • Zoro # G3094896


product price: $9.95
/ea

Key Features

Hardness
Rc 62-64
Head Dia.
5/8 in
Head Thickness
1/4"
Outside Dia.
3/8 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT2416GM
Zoro #
G3094896
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/8 in
Head Thickness
1/4"
Outside Dia.
3/8 in
Overall Length
1 in
Drill Size
#3
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#3 (0.2130)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
#3
Size - Decimal
#22 - 0.1570

Details

Decimal Equivalent
0.2130
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.