Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 3

  • Mfr # SFT244GM

  • Zoro # G3094771


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Outside Dia.
3/8 in
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT244GM
Zoro #
G3094771
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
#3
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/8 in
Head Thickness
1/4"
Drill Size
#3
Overall Length
1/4 in
Size- Decimal
#3 (0.2130)
Size - Decimal
#24 - 0.1520

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.2130
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.