Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 30

  • Mfr # SF2022DY

  • Zoro # G6269785


product price: $18.29
/ea

Key Features

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Dia.
35/64 in
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF2022DY
Zoro #
G6269785
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
35/64 in
Head Thickness
1/4"
Overall Length
1 3/8 in
Drill Size
#30
Inside Dia.
#30
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#30 (0.1285)
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
J - 0.2770

Details

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.1285
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.