Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 30

  • Mfr # SFT165DY

  • Zoro # G3064297


product price: $10.39
/ea

Key Features

Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Outside Dia.
1/4 in
Drill Size
#30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT165DY
Zoro #
G3064297
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Drill Size
#30
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
7/16 in
Inside Dia.
#30
Size- Decimal
#30 (0.1285)
Head Thickness
1/4"
Overall Length
5/16 in
Size - Decimal
#30 - 0.1285
Drill Bit Dimension Type
Wire

Details

Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Decimal Equivalent
0.1285
Measurement System
Wire
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.