Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 30

  • Mfr # SFT166DY

  • Zoro # G3064078


product price: $10.19
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Thickness
1/4"
Hardness
Rc 62-64
Drill Size
#30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT166DY
Zoro #
G3064078
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Drill Size
#30
Size- Decimal
#30 (0.1285)
Head Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/8 in
Inside Dia.
#30
Outside Dia.
1/4 in
Size - Decimal
#30 - 0.1285

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.1285
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.