Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 31

  • Mfr # SFT1610DT

  • Zoro # G1986629


product price: $12.65
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Material
52100 Thru Hardened
Inside Dia.
#31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1610DT
Zoro #
G1986629
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#31
Overall Length
5/8 in
Head Thickness
1/4"
Drill Size
#31
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Head Dia.
7/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
#31 (0.1200)
Size - Decimal
5.50mm - 0.2165
Drill Bit Dimension Type
Fractional

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1200
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Point Type
Split
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.