Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 31

  • Mfr # SFT166DT

  • Zoro # G3064120


product price: $10.19
/ea

Key Features

Measurement System
Wire
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT166DT
Zoro #
G3064120
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#31
Head Thickness
1/4"
Outside Dia.
1/4 in
Head Dia.
7/16 in
Size- Decimal
#31 (0.1200)
Overall Length
3/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
#31
Size - Decimal
#31 - 0.1200

Details

Measurement System
Wire
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.1200
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.