Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 32

  • Mfr # SFT1610DQ

  • Zoro # G1986656


product price: $12.65
/ea

Key Features

Size- Decimal
#32 (0.1160)
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Drill Size
#32
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT1610DQ
Zoro #
G1986656
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#32 (0.1160)
Drill Size
#32
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#32
Head Dia.
7/16 in
Outside Dia.
1/4 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
5/8 in
Size - Decimal
#32 - 0.1160
Drill Bit Dimension Type
Fractional

Details

Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Decimal Equivalent
0.1160
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Measurement System
Wire
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Point Type
Split
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.