Drill Bushing, Type SF, Drill Size No 32
Mfr # SFT164DQ
Zoro # G3064455
product price: $9.89
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT164DQ
Zoro #
G3064455
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#32
Drill Size
#32
Head Dia.
7/16 in
Overall Length
1/4 in
Outside Dia.
1/4 in
Head Thickness
1/4"
Size- Decimal
#32 (0.1160)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
#32 - 0.1160
Drill Bit Dimension Type
Wire
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.