Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 32

  • Mfr # SFT165DQ

  • Zoro # G3064349


product price: $10.39
/ea

Key Features

Inside Dia.
#32
Finish
High Speed Steel
Drill Size
#32
Size- Decimal
#32 (0.1160)
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT165DQ
Zoro #
G3064349
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#32
Drill Size
#32
Size- Decimal
#32 (0.1160)
Overall Length
5/16 in
Outside Dia.
1/4 in
Head Dia.
7/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#32 - 0.1160

Details

Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1160
Head Material
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.