Zoro Homepage

Drill Bushing, Type SF, Drill Size No 32

  • Mfr # SFT168DQ

  • Zoro # G1985929


product price: $10.69
/ea

Key Features

Finish
High Speed Steel
Material
52100 Thru Hardened
Size- Decimal
#32 (0.1160)
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT168DQ
Zoro #
G1985929
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#32 (0.1160)
Head Thickness
1/4"
Drill Size
#32
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
7/16 in
Outside Dia.
1/4 in
Inside Dia.
#32
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
8.00mm - 0.3150

Details

Decimal Equivalent
0.1160
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Measurement System
Wire
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.