Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 33

  • Mfr # SF206DO

  • Zoro # G3089375


product price: $10.19
/ea

Key Features

Outside Dia.
5/16 in
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206DO
Zoro #
G3089375
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Overall Length
3/8 in
Drill Size
#33
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
35/64 in
Inside Dia.
#33
Size- Decimal
#33 (0.1130)
Size - Decimal
#47 - 0.0785

Details

Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1130
Material - Machining
High Speed Steel
Measurement System
Wire
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.