Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 33

  • Mfr # SFT1612DO

  • Zoro # G9737025


product price: $13.25
/ea

Key Features

Material
52100 Thru Hardened
Inside Dia.
#33
Finish
High Speed Steel
Drill Size
#33
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1612DO
Zoro #
G9737025
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#33
Drill Size
#33
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
7/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/4 in
Size- Decimal
#33 (0.1130)
Head Thickness
1/4"
Outside Dia.
1/4 in
Size - Decimal
5.50mm - 0.2165

Details

Decimal Equivalent
0.1130
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.