Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 34

  • Mfr # SFT1612DM

  • Zoro # G9737034


product price: $13.25
/ea

Key Features

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1612DM
Zoro #
G9737034
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
7/16 in
Head Thickness
1/4"
Outside Dia.
1/4 in
Drill Size
#34
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
#34 (0.1110)
Overall Length
3/4 in
Inside Dia.
#34
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
5.50mm - 0.2165
Drill Bit Dimension Type
Wire

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.1110
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.