Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 34

  • Mfr # SFT166DM

  • Zoro # G3064166


product price: $10.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Drill Size
#34
Finish
High Speed Steel
Hardness
Rc 62-64
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT166DM
Zoro #
G3064166
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#34
Size- Decimal
#34 (0.1110)
Inside Dia.
#34
Overall Length
3/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Head Dia.
7/16 in
Size - Decimal
#34 - 0.1110

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Hardness
Rc 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Decimal Equivalent
0.1110
Bushing Head Type
Headed
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.