Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 35

  • Mfr # SFT166DK

  • Zoro # G3064175


product price: $10.19
/ea

Key Features

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT166DK
Zoro #
G3064175
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
7/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Outside Dia.
1/4 in
Inside Dia.
#35
Drill Size
#35
Size- Decimal
#35 (0.1100)
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#35 - 0.1100

Details

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.1100
Head Material
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.