Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 36

  • Mfr # SF206DH

  • Zoro # G3089661


product price: $10.19
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF206DH
Zoro #
G3089661
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
5/16 in
Size- Decimal
#36 (0.1065)
Overall Length
3/8 in
Inside Dia.
#36
Drill Size
#36
Head Thickness
1/4"
Head Dia.
35/64 in
Size - Decimal
#46 - 0.0810

Details

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.1065
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Measurement System
Wire
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.