Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 36

  • Mfr # SFT1610DH

  • Zoro # G1986848


product price: $12.65
/ea

Key Features

Size- Decimal
#36 (0.1065)
Drill Size
#36
Measurement System
Wire
Bushing Head Type
Headed
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT1610DH
Zoro #
G1986848
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#36 (0.1065)
Drill Size
#36
Inside Dia.
#36
Overall Length
5/8 in
Head Dia.
7/16 in
Head Thickness
1/4"
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
#36 - 0.1065
Drill Bit Dimension Type
Fractional

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Wire
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.1065
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Split

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.