Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 36

  • Mfr # SFT166DH

  • Zoro # G1832175


product price: $10.19
/ea

Key Features

Measurement System
Wire
Size- Decimal
#36 (0.1065)
Hardness
Rc 62-64
Head Dia.
7/16 in
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT166DH
Zoro #
G1832175
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#36 (0.1065)
Head Dia.
7/16 in
Head Thickness
1/4"
Inside Dia.
#36
Outside Dia.
1/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
#36
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#36 - 0.1065

Details

Measurement System
Wire
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Decimal Equivalent
0.1065
Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.