Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 37

  • Mfr # SFT165DE

  • Zoro # G3064376


product price: $10.39
/ea

Key Features

Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Size- Decimal
#37 (0.1040)
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT165DE
Zoro #
G3064376
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#37 (0.1040)
Head Dia.
7/16 in
Outside Dia.
1/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Overall Length
5/16 in
Drill Size
#37
Inside Dia.
#37
Size - Decimal
#37 - 0.1040
Drill Bit Dimension Type
Wire

Details

Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Decimal Equivalent
0.1040
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Hardness
Rc 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.