Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 37

  • Mfr # SFT166DE

  • Zoro # G3064209


product price: $10.19
/ea

Key Features

Outside Dia.
1/4 in
Drill Bushing Wall Type
Thin Wall
Overall Length
3/8 in
Hardness
Rc 62-64
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT166DE
Zoro #
G3064209
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Overall Length
3/8 in
Drill Size
#37
Inside Dia.
#37
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
#37 (0.1040)
Head Dia.
7/16 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#37 - 0.1040
Drill Bit Dimension Type
Wire

Details

Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.1040
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Measurement System
Wire
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.