Zoro Homepage

Drill Bushing, Type SF, Drill Size No 37

  • Mfr # SFT168DE

  • Zoro # G1986111


product price: $10.69
/ea

Key Features

Size- Decimal
#37 (0.1040)
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT168DE
Zoro #
G1986111
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#37 (0.1040)
Overall Length
1/2 in
Head Thickness
1/4"
Outside Dia.
1/4 in
Drill Size
#37
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#37
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
7/16 in
Size - Decimal
7/8 in - 0.8750

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Measurement System
Wire
Decimal Equivalent
0.1040
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.