Zoro Homepage

Drill Bushing, Type SF, Drill Size No 38

  • Mfr # SFT164DC

  • Zoro # G3064516


product price: $9.89
/ea

Key Features

Head Thickness
1/4"
Size- Decimal
#38 (0.1015)
Rockwell Hardness
RC 62-64
Drill Size
#38
Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT164DC
Zoro #
G3064516
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Size- Decimal
#38 (0.1015)
Drill Size
#38
Outside Dia.
1/4 in
Inside Dia.
#38
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Size - Decimal
#38 - 0.1015
Drill Bit Dimension Type
Wire

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.1015
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Finish
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.