Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 39

  • Mfr # SF206DA

  • Zoro # G3089716


product price: $10.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206DA
Zoro #
G3089716
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Outside Dia.
5/16 in
Overall Length
3/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
#39 (0.0995)
Head Dia.
35/64 in
Drill Size
#39
Inside Dia.
#39
Size - Decimal
#46 - 0.0810

Details

Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.0995
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.