Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 39

  • Mfr # SFT1612DA

  • Zoro # G9737113


product price: $13.25
/ea

Key Features

Bushing Head Type
Headed
Head Thickness
1/4"
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Drill Size
#39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1612DA
Zoro #
G9737113
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Drill Size
#39
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Size- Decimal
#39 (0.0995)
Head Dia.
7/16 in
Inside Dia.
#39
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/4 in
Size - Decimal
5.50mm - 0.2165
Drill Bit Dimension Type
Wire

Details

Bushing Head Type
Headed
Decimal Equivalent
0.0995
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.