Zoro Homepage

Drill Bushing, Type SF, Drill Size No 39

  • Mfr # SFT168DA

  • Zoro # G1986120


product price: $10.69
/ea

Key Features

Drill Size
#39
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#39
Hardness
Rc 62-64
Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT168DA
Zoro #
G1986120
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#39
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#39
Outside Dia.
1/4 in
Overall Length
1/2 in
Size- Decimal
#39 (0.0995)
Head Thickness
1/4"
Head Dia.
7/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
7/8 in - 0.8750

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.0995
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.