Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 4

  • Mfr # SF3234GK

  • Zoro # G6270677


product price: $25.19
/ea

Key Features

Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
51/64 in
Inside Dia.
#4
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF3234GK
Zoro #
G6270677
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
51/64 in
Inside Dia.
#4
Overall Length
2 1/8 in
Drill Size
#4
Size- Decimal
#4 (0.2090)
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/2 in
Size - Decimal
1 in - 1.0000

Details

Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2090
Measurement System
Wire
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.