Zoro Homepage

Drill Bushing, Type SF, Drill Size No 4

  • Mfr # SF325GK

  • Zoro # G3085559


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Hardness
Rc 62-64
Size- Decimal
#4 (0.2090)
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF325GK
Zoro #
G3085559
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#4 (0.2090)
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#4
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
#4
Overall Length
5/16 in
Head Dia.
51/64 in
Head Thickness
1/4"
Size - Decimal
1/2 in - 0.5000

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.2090
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.