Drill Bushing, Type SF, Drill Size No 4
Mfr # SF328GK
Zoro # G1832531
product price: $8.35
/eaKey Features
Inside Dia.
#4
Drill Size
#4
Head Thickness
1/4"
Overall Length
1/2 in
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF328GK
Zoro #
G1832531
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#4
Drill Size
#4
Head Thickness
1/4"
Overall Length
1/2 in
Size- Decimal
#4 (0.2090)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
#4 - 0.2090
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.