Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 4

  • Mfr # SFT246GK

  • Zoro # G3094546


product price: $8.95
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Bushing Head Type
Headed
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT246GK
Zoro #
G3094546
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/8 in
Outside Dia.
3/8 in
Inside Dia.
#4
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#4
Size- Decimal
#4 (0.2090)
Head Dia.
5/8 in
Size - Decimal
#25 - 0.1495

Details

Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Finish
High Speed Steel
Measurement System
Wire
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.2090
Head Material
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.