Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 41

  • Mfr # SF208CW

  • Zoro # G1989228


product price: $10.49
/ea

Key Features

Inside Dia.
#41
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Head Dia.
35/64 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF208CW
Zoro #
G1989228
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#41
Head Dia.
35/64 in
Head Thickness
1/4"
Drill Size
#41
Outside Dia.
5/16 in
Size- Decimal
#41 (0.0960)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1/2 in
Size - Decimal
#9 - 0.1960

Details

Heat Treatment
Through Hardened
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.0960
Measurement System
Wire
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.