Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 42

  • Mfr # SF208CT

  • Zoro # G1989255


product price: $10.49
/ea

Key Features

Head Material
High Speed Steel
Overall Length
1/2 in
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF208CT
Zoro #
G1989255
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
#42
Inside Dia.
#42
Outside Dia.
5/16 in
Head Dia.
35/64 in
Size- Decimal
#42 (0.0935)
Size - Decimal
#9 - 0.1960

Details

Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0935
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.