Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 42

  • Mfr # SFT1210CT

  • Zoro # G9741015


product price: $13.95
/ea

Key Features

Material - Machining
High Speed Steel
Overall Length
5/8 in
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1210CT
Zoro #
G9741015
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Drill Size
#42
Size- Decimal
#42 (0.0935)
Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#42
Head Thickness
3/16"
Size - Decimal
11/32 in - 0.3438

Details

Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.0935
Finish
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Wire
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.