Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 43

  • Mfr # SFT1210CQ

  • Zoro # G9741024


product price: $13.95
/ea

Key Features

Measurement System
Wire
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Material
High Speed Steel
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1210CQ
Zoro #
G9741024
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/16 in
Head Thickness
3/16"
Outside Dia.
3/16 in
Drill Size
#43
Size- Decimal
#43 (0.0890)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#43
Size - Decimal
11/32 in - 0.3438
Drill Bit Dimension Type
Wire

Details

Measurement System
Wire
Head Material
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.0890
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.