Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 43

  • Mfr # SFT124CQ

  • Zoro # G1988756


product price: $12.15
/ea

Key Features

Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Thickness
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT124CQ
Zoro #
G1988756
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/16"
Size- Decimal
#43 (0.0890)
Overall Length
1/4 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
#43
Outside Dia.
3/16 in
Drill Size
#43
Size - Decimal
1-1/32 in - 1.0039

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Wire
Material
52100 Thru Hardened
Decimal Equivalent
0.0890
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.