Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 44

  • Mfr # SFT124CN

  • Zoro # G1988765


product price: $12.15
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Outside Dia.
3/16 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT124CN
Zoro #
G1988765
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Head Thickness
3/16"
Size- Decimal
#44 (0.0860)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/16 in
Drill Size
#44
Inside Dia.
#44
Size - Decimal
1-1/32 in - 1.0039
Drill Bit Dimension Type
Fractional

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Wire
Decimal Equivalent
0.0860
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Split

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.