Drill Bushing, Type SF, Drill Size No 44
Mfr # SFT126CN
Zoro # G1986960
product price: $12.85
/eaKey Features
Hardness
Rc 62-64
Head Dia.
5/16 in
Drill Size
#44
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT126CN
Zoro #
G1986960
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
5/16 in
Drill Size
#44
Inside Dia.
#44
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#44 (0.0860)
Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/8 in
Head Thickness
3/16"
Size - Decimal
5.00mm - 0.1969
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.