Zoro Homepage

Drill Bushing, Type SF, Drill Size No 44

  • Mfr # SFT128CN

  • Zoro # G9737323


product price: $13.25
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Outside Dia.
3/16 in
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT128CN
Zoro #
G9737323
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Overall Length
1/2 in
Size- Decimal
#44 (0.0860)
Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
#44
Inside Dia.
#44
Head Thickness
3/16"
Size - Decimal
#44 - 0.0860

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.